Shop All Steel Toe Boots
Justin Original Workboots
Size 11 Men's Western Boot Steel Western Boot, Brown
Mfr # SE4684
Zoro # G0457619
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color White
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4684
- Zoro # G0457619
- UPC # 731871095771
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Heel Height | 3/4 in |
Height | 11 in |
Footwear Width | EE |
Size (PRINT) | 11 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4684
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Large (SV702FG (L))
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- JUSTIN ORIGINAL WORKBOOTS Size 5-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 14 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Steel Work Boot, Brown (WK2104- 110 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Boots, Brown (SE4340)
- MUCK BOOT CO Size 9 Men's Ankle Boot Steel Work Boot (CCSTCSA M 090)
- Justin Original Workboots Foot Protection