Shop All Steel Toe Boots
Justin Original Workboots
Size 11-1/2 Men's Wellington Boot Steel Work Boot, Tan
Mfr # SE4961
Zoro # G2045887
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width D
- Upper Color Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4961
- Zoro # G2045887
- UPC # 731871372902
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Heel Height | 1/2 in |
Footwear Width | D |
Height | 10 in |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Small (7015395)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (4NMP1)
- MSA SAFETY Bourkes Eye Shield Kit, Polycarbonate, 3in (S10KP)
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4690)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Western Boot, Brown (SE4661)
- CAROLINA SHOE Size 10D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- Justin Original Workboots Foot Protection