Shop All Steel Toe Boots
Justin Original Workboots
Size 10 Men's Western Boot Steel Work Boot, Brown
Mfr # WK2104- 100 EE
Zoro # G5486175
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Black, Tan
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # WK2104- 100 EE
- Zoro # G5486175
- UPC # 731871261503
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | EE |
Heel Height | 1/2 in |
Footwear Width | EE |
Height | 11 in |
Footwear Size | 10 |
Overall Height | 11 in |
Size (PRINT) | 10 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Royal Blue, Not ANSI Compliant, Incident Command Vest (3704I)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (WK2104- 90 D)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Steel Work Boot, Brown (WK2104- 120 EE)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Justin Original Workboots Steel Toe Boots