Shop All Steel Toe Boots
Justin Original Workboots
Size 10 Men's Chelsea Boot Steel Work Boot, Brown
Mfr # 235- 100 M
Zoro # G5046609
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justin Original Workboots
- MFR # 235- 100 M
- Zoro # G5046609
- UPC # 731871322587
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 235
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Aluminum (C677AB)
- JUSTIN ORIGINAL WORKBOOTS Size 11W Men's Chelsea Boot Steel Work Boot, Brown (235- 110 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10W Men's Chelsea Boot Steel Work Boot, Brown (235- 100 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- WOLVERINE Size 13 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- Justin Original Workboots Steel Toe Boots