Shop All Steel Toe Boots
Justin Original Workboots
Size 10-1/2 Men's Western Boot Steel Work Boot, Brown
Mfr # SE4684
Zoro # G0457725
product price: $157.99
/pr
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color White
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4684
- Zoro # G0457725
- UPC # 731871095658
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Heel Height | 3/4 in |
Footwear Width | D |
Height | 11 in |
Footwear Size | 10 1/2 |
Overall Height | 11 in |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4684
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Medium (PW9230M)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- RIVER CITY Luminator™ 3-Piece Rain Suits, Large, Fluorescent Orange (2013RL)
- AEROWASH Refill Bottles For 75 Series Eyewash Sta (AW16OZEPUS)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 6 Women's Western Boot Steel Work Boot, Brown (GY9980)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4690)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Justin Original Workboots Foot Protection