Shop All Steel Toe Boots
Justin Original Workboots
Size 10 1/2 Men's Western Boot Steel Boots, Brown
Mfr # SE4340
Zoro # G505899076
product price: $219.99
/pr
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justin Original Workboots
- MFR # SE4340
- Zoro # G505899076
- UPC # 731871361555
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4570)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4688)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4690)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4661)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's Western Boot Steel Work Boot, Brown (SE4570)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- Justin Original Workboots Foot Protection