Just Scentsational

Green Up Grass Colorant With A Battery Powered Gallon Sprayer By Bare Ground


product price: $56.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Just Scentsational's Battery Powered Sprayer with 1 Gallon Green Up Grass Colorant contains a permanent turf colorant paint/dye that colors brown grass to a lush green The dye comes with an easy to use battery spayer for application. Green Grass UP Colorant is a colorant/turf dye designed to beautify natural grass and turf. Turns brown, dormant, unhealthy grass to a lush healthy green color. Green Up Grass Colorant is a water based, easy to use, extremely durable, safe, grass dye that looks natural and will not turn blue. Use on your home lawn golf course Tee box, fairways and putting greens, Football, Soccer, Lacrosse athletic fields to give a lush natural looking healthy grass color. Environmentally friendly, fast dry colorant, turf dye, should be applied on brown, dormant grass to instantly turn it a healthy lush looking natural green. The coverage area will depend on the intensity of the green color required, the height of the grass to be painted with turf dye and speed and type of the application equipment used. One gallon should cover between 300 square feet. It is extremely durable and will not peel or flake from the grass blades. It will come off as grass becomes healthy, grows and is mowed off along with the grass blades.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.