Shop All Bathroom Sinks
Just Mfg
OLR-ADA-17521 Oval ADA Drop-In Sink Bowl with Faucet Ledge - 17 5/8'' x 21''
Mfr # 995OLRADA17521
Zoro # G311621694
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Mfg
- MFR # 995OLRADA17521
- Zoro # G311621694
- Country of Origin United States
- Category Bathroom Sinks
Description
This Just Manufacturing OLR-ADA-17521 21'' x 17 5/8'' oval ADA-compliant drop-in sink bowl with faucet ledge is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 17 1/2'' x 12 1/2'' in diameter and 6'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. The faucet ledge also gives you a space to mount the faucet on your choice of centers. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Length: 21''Width: 17 5/8''Interior Length: 17 1/2''Interior Width: 12 1/2''Depth: 6''Cutout Dimensions: 20 5/8'' x 17 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5001-44RC)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, CXC, 3/4" (TWV-3W-KIT-G)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- TOTO Bathroom Sink, Cotton Wt, 23-5/8x17-3/4" (LT171G#01)
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0003)
- KOHLER Coralais Two-Handle Centerset Bathroo (15243-4RA-CP)
- Just Mfg Bathroom Sinks