Shop All Bathroom Sinks
Just Mfg
OLR-17521 Oval Drop-In Sink Bowl with Faucet Ledge - 17 5/8'' x 21''
Mfr # 995OLR17521
Zoro # G711621683
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Mfg
- MFR # 995OLR17521
- Zoro # G711621683
- Country of Origin United States
- Category Bathroom Sinks
Description
This Just Manufacturing OLR-17521 21'' x 17 5/8'' oval drop-in sink bowl with faucet ledge is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 17 1/2'' x 12 1/2'' in diameter and 6'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. The faucet ledge also gives you a space to mount the faucet on your choice of centers. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Length: 21''Width: 17 5/8''Interior Length: 17 1/2''Interior Width: 12 1/2''Depth: 6''Cutout Dimensions: 20 5/8'' x 17 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1494)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-BN)
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W4BN)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-21060)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- TOTO Lvtry w/Sngloss, Undr Cntr, 20-1/2x12-3/8" (LT191G#01)
- Just Mfg Bathroom Sinks