Shop All Bathroom Sinks
Just Mfg
OLR-1619 Oval Drop-In Sink Bowl with Faucet Ledge - 16'' x 19''
Mfr # 995OLR1619
Zoro # G211621640
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Mfg
- MFR # 995OLR1619
- Zoro # G211621640
- Country of Origin United States
- Category Bathroom Sinks
Description
This Just Manufacturing OLR-1619 19'' x 16'' oval drop-in sink bowl with faucet ledge is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 15 1/2'' x 11 3/8'' in diameter and 6'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. The faucet ledge also gives you a space to mount the faucet on your choice of centers. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Length: 19''Width: 16''Interior Length: 15 1/2''Interior Width: 11 3/8''Depth: 6''Cutout Dimensions: 18 5/8'' x 15 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Re0013000 Flow Switch For (RE0013000)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 160 (82906)
- ASCO Valve Rebuild Kit, For 3UL82, 3UL83 (314463)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- CAHABA Mira 36" x 22" Vanity White, Carra (CA101009)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-58)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" (LT221#01)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- BESTCARE Bathroom Sink, White, SS, Wall Mount, 0.5gpm (WH3740-3375L-SO-110V-BAT)
- TOTO Lavatory, Undercounter, 20-1/2x12-3/8", Wt (LT191G#11)
- Just Mfg Bathroom Sinks