Shop All Utility Sinks
Just Mfg
JS1221 Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink Rect
Mfr # 995JS1221
Zoro # G111639028
product price: $3,186.99
/ea
Free Shipping & Returns
$3,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995JS1221
- Zoro # G111639028
- Country of Origin United States
- Category Utility Sinks
Description
This Just Manufacturing JS1221 stainless steel wall-hung single bowl surgeon scrub sink with 1 faucet hole is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. The 1 1/2'' drain is quick and efficient while the 6'' backsplash prevents staining and damage to the attached wall. It includes 1 punched faucet hole to accept the faucet of your choice sold separately.With a 10 1/2'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 16 1/2''Bowl Dimensions:Left to Right: 22''Front to Back: 16''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON T-Bolt Clamp, 3.38 to 3.69 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC362)
- KOHLER Tool, Assembly (1074034)
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- ELKAY 19" W x 22" L x 19.125" H, Wall Hung, 18 ga. 304 Stainless Steel, Lavatory Sink Kit (ELV2219SACMC)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- BK RESOURCES 29-8125 in W x 74.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14-24R)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- AERO MANUFACTURING Economy Non NSF One Compartment Sink, 24" Front-To-Back X 36"L-R Bowl (4S1-2436)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- Just Mfg Utility Sinks