Shop All Hand Sinks
Just Mfg
JADA48202 ADA Compliant Stainless Steel Wall Hung Multi-Stn Surgeon Scrub Sink
Mfr # 995JADA48202
Zoro # G411673838
product price: $7,617.99
/ea
Free Shipping & Returns
$7,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995JADA48202
- Zoro # G411673838
- Country of Origin United States
- Category Hand Sinks
Description
This Just Manufacturing JADA48202 ADA compliant stainless steel wall hung multi-station surgeon scrub sink with 2 faucet holes is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed for accessible use and provides the most hygienic solution for your facility. The 1 1/2'' drain is quick and efficient while the 8'' backsplash prevents staining and damage to the attached wall. It includes 2 punched faucet holes to accept the faucets of your choice sold separately.With a 5 1/2'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 48''Front to Back: 20''Height: 13 1/2''Bowl Dimensions:Left to Right: 45''Front to Back: 16 1/2''Depth: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" CHROME NIPPLE NL (311-072CNL)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- ANVIL 2-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090402)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- BK RESOURCES Space Saver Hand Sink Stainless Steel, Side Splashes 2 Holes 9"Wx9" (BKHS-D-SS-SS)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- Just Mfg Hand Sinks