Shop All Utility Sinks
Just Mfg
JADA30201 ADA Compliant Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink
Mfr # 995JADA30201
Zoro # G411639018
product price: $4,642.99
/ea
Free Shipping & Returns
$4,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995JADA30201
- Zoro # G411639018
- Country of Origin United States
- Category Utility Sinks
Description
This Just Manufacturing JADA30201 ADA compliant stainless steel wall-hung single bowl surgeon scrub sink with 1 faucet hole is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed for accessible use and provides the most hygienic solution for your facility. Boasting an 8'' backsplash staining and damage to the attached wall is prevented. It includes 1 punched faucet hole to accept the faucet of your choice sold separately.With a 5 1/2'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 30''Front to Back: 20''Height: 13 1/2''Bowl Dimensions:Left to Right: 27''Front to Back: 16 1/2''Depth: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3140 08 00)
- SHOWERSCAPE Vintage 59" Shower Hose, Polished Chrome (ABT1030A1)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- DIXON HeavyDuty Clamp, w/Wing Nut, 6", 1 Pin (13MHHM600)
- BK RESOURCES 25.5 in W x 21.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-1620-14S)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- Just Mfg Utility Sinks