Shop All Hand Sinks
Just Mfg
J72203S1H Stainless Steel Wall Hung Multi-Station Surgeon Scrub Sink
Mfr # 995J72203S1H
Zoro # G711673880
product price: $9,052.99
/ea
Free Shipping & Returns
$9,052.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995J72203S1H
- Zoro # G711673880
- Country of Origin United States
- Category Hand Sinks
Description
This Just Manufacturing J72203S1H stainless steel wall-hung multi-station surgeon scrub sink with 3 sensor faucets is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. The 1 1/2'' drain is quick and efficient while the 8'' backsplash prevents staining and damage to the attached wall. The three included sensor faucets allow for multiple users at once and provide a hands-free experience to both conserve water and reduce the transmission of germs.With an 8'' deep bowl and multi-station design this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 72''Front to Back: 20''Height: 16''Bowl Dimensions:Left to Right: 69''Front to Back: 16 1/2''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- LEGEND VALVE 2" T-414 BRONZE GATE VALVE (104-658)
- KOHLER Pin, Slide Bar (1033800-RP)
- DIVERSEY WatrSupplyHose.ForAllReadyToDispenseBtls (D3202687)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- BK RESOURCES Hand Sink Single Faucet Hole, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D-1)
- ADVANCE TABCO Splash Mounted Faucet, 12 In Long (K1-GR)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (525L)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- Just Mfg Hand Sinks