Shop All Hand Sinks
Just Mfg
J72203 Stainless Steel Wall Hung Multi-Station Surgeon Scrub Sink Rect
Mfr # 995J72203
Zoro # G811673834
product price: $4,944.99
/ea
Free Shipping & Returns
$4,944.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995J72203
- Zoro # G811673834
- Country of Origin United States
- Category Hand Sinks
Description
This Just Manufacturing J72203 stainless steel wall-hung multi-station surgeon scrub sink with 3 faucet holes is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. Boasting an 8'' backsplash staining and damage to the attached wall is prevented. It includes three punched faucet holes to accept three faucets of your choice sold separately and allow for multiple users at once.With an 8'' deep bowl and multi-station design this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 72''Front to Back: 20''Height: 16''Bowl Dimensions:Left to Right: 69''Front to Back: 16 1/2''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- JONES STEPHENS Inside Pipe Cutter with 2 Blades, 3" (P70023)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Ptrap And Overflow (HSD)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-2-18X)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink (HS)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- Just Mfg Hand Sinks