Shop All Hand Sinks
Just Mfg
J48202 Stainless Steel Wall Hung Multi-Station Surgeon Scrub Sink Rect
Mfr # 995J48202
Zoro # G811673865
Free Shipping & Returns
$4,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Mfg
- MFR # 995J48202
- Zoro # G811673865
- Country of Origin United States
- Category Hand Sinks
Description
This Just Manufacturing J48202 stainless steel wall-hung multi-station surgeon scrub sink with 2 faucet holes is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. Boasting an 8'' backsplash staining and damage to the attached wall is prevented. It includes two punched faucet holes to accept two faucets of your choice sold separately and allow for multiple users at once.With an 8'' deep bowl and multi-station design this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 48''Front to Back: 20''Height: 16''Bowl Dimensions:Left to Right: 45''Front to Back: 16 1/2''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- WATTS Rubber Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 Rubber Kit)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- BK RESOURCES 96" Freestanding Four Station Handwash Sink, 8" O.C. Splash Mount (MSHS-96F2)
- Just Mfg Hand Sinks