Shop All Utility Sinks
Just Mfg
J-127 14-Gauge Stainless Steel One Compartment Laundry Tub Sink
Mfr # 995J127
Zoro # G111582645
product price: $4,533.99
/ea
Free Shipping & Returns
$4,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995J127
- Zoro # G111582645
- Country of Origin United States
- Category Utility Sinks
Description
This 1-compartment J-127 laundry tub sink from Just Manufacturing is an excellent choice for your establishment's laundry needs providing a dedicated place to wash or soak laundry. The sink top bowl and apron are all made from 14-gauge stainless steel with a seamless welded design which provides durability where it's needed most. The type 304 stainless steel used in its construction also provides corrosion resistance to prevent rusting. The hand-blended interior finish and brushed exterior finish give it a professional appearance no matter where it's installed.A 24'' x 24'' 16'' deep slanted sink compartment provides ample room for washing and soaking laundry and it comes with a 1 1/2'' diameter rolled rim on all 4 sides. The legs are also made from 14-gauge type 304 tubular stainless steel with fully enclosed gussets and adjustable bullet feet that let you level it on uneven floors. The drain features a 1 1/2'' outlet and the strainer basket is sold separately.Overall Dimensions:Left to Right: 27''Front to Back: 27''Height: 33''Compartment Dimensions:Left to Right: 24''Front to Back: 24''Depth: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- ZORO SELECT Repair Clamp, Four Bolt, 5 In, 304SS (330-1212)
- EEMAX Heating Element, Bare Wire, 120V, 3500W (EX410)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602C)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10S)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- BK RESOURCES 29-8125 in W x 29 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS2-1620-6-KIT)
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-R-P-G)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- Just Mfg Utility Sinks