No Product Image Available

Just Mfg

Cu-WHL-14-S Wall Mounted Copper Lavatory Sink Rect


product price: $7,253.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Outfit your healthcare facility for success with this Just Manufacturing CU-WHL-14-S copper lavatory sink with a sensor faucet! Made with an antimicrobial copper and nickel alloy material this sink helps to reduce bacterial contamination by achieving a 99.9% reduction within 2 hours of exposure. As an addition to standard infection control procedures this sink helps ensure proper sanitation for doctors' offices care facilities and any other location where you want an added level of cleanliness.This model comes with a JSL-150 sensor-operated hands free lavatory faucet to help reduce contamination and ensure sanitary use. It offers a laminar flow control and a slow-closing solenoid to help avoid the water hammer effect. It even comes with an anti-scald mixing valve to ensure hand washing water is mixed to a safe and comfortable temperature.This sink has an 18 gauge bowl designed for both durability and easy cleaning. It is made for wall mounting and includes the stainless steel brackets and clips for convenient installation. Inside the surfaces are polished to a non-porous hand-blended finish and it is punched for a drain. Underneath the bowl is coated to reduce ambient noise and condensation.Overall Dimensions:Length: 18 5/8''Width: 14 1/8''Bowl Diameter: 14''Bowl Depth: 6''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.