Shop All Hand Sinks
Just Mfg
CU-JKS-770-2-SPD Hands Free Copper Wall-Hung Double Bowl Scrub Sink
Mfr # 995C7702S
Zoro # G211638112
Free Shipping & Returns
$31,698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Mfg
- MFR # 995C7702S
- Zoro # G211638112
- Country of Origin United States
- Category Hand Sinks
Description
This Just Manufacturing CU-JKS-770-2-SPD hands free copper alloy wall-hung double bowl surgical scrub sink with knee operated faucets and soap dispensers is a versatile and hygienic addition to hospitals or healthcare facilities! This sink has one large bowl that is separated into compartments by a removable partition. This allows easy cleaning but also lets multiple people wash hands at the same time without cross contamination.Made with an antimicrobial copper and nickel alloy material this sink's surface helps to reduce bacterial contamination by achieving a 99.9% reduction within 2 hours of exposure. As an addition to standard infection control procedures this sink helps ensure proper sanitation. The included gooseneck faucets are activated by knee-operated hinge panels for convenient hands free operation. This sink also comes with convenient automatic hands free wall mounted soap dispensers that you can install next to the sink within easy reach.With 11'' deep bowl compartments this sink is perfect for large-scale cleaning and sanitizing. The sink features a wall-hung design that saves space and is easy to install. The 1 1/2'' drains are quick and efficient while the full-size backsplash prevents staining and damage to the wall. The seamless 16 gauge type 304 stainless steel construction of the sink's front and side panels is durable for rigorous use and the sound-deadening underside allows for quiet operation.Overall Dimensions:Left to Right: 64''Front to Back: 24 1/2''Height: 32 1/2''Bowl Dimensions:Left to Right: 60''Front to Back: 17 1/2''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 45 Lateral, Ductile Iron, 3 in, Grooved (0390024727)
- ANDERSON METALS Pipe Nipple Brass 3/4X2-1/2 (38300-1225)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Aluminum, Domestic (200-D-AL)
- TECHNIFIT Fitting, PTC, Union Tee, 3/8" (PUT3/8)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- ADVANCE TABCO Scullery Sink, Without Faucet, 29 In. L (FC1-2424-X)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- Just Mfg Hand Sinks