Shop All Utility Sinks
Just Mfg
CU-JKS-770-1-NP Hands Free Copper Wall-Hung Scrub Sink with Knee Operated Faucet
Mfr # 995C7701NP
Zoro # G711621638
product price: $29,897.99
/ea
Free Shipping & Returns
$29,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995C7701NP
- Zoro # G711621638
- Country of Origin United States
- Category Utility Sinks
Description
This Just Manufacturing CU-JKS-770-1-NP hands free copper alloy wall-hung surgical scrub sink with a knee operated faucet is a versatile and hygienic addition to hospitals or healthcare facilities! Made with an antimicrobial copper and nickel alloy material this sink's surface helps to reduce bacterial contamination by achieving a 99.9% reduction within 2 hours of exposure. As an addition to standard infection control procedures this sink helps ensure proper sanitation. The included gooseneck faucet is activated by a knee-operated hinge panel for convenient hands free operation.With an 11'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The sink features a wall-hung design that saves space and is easy to install. The 1 1/2'' drain is quick and efficient while the full-size backsplash prevents staining and damage to the wall. The seamless 16 gauge type 304 stainless steel construction of the sink's front and side panels is durable for rigorous use and the sound-deadening underside allows for quiet operation.Overall Dimensions:Left to Right: 34''Front to Back: 24 1/2''Height: 32 1/2''Bowl Dimensions:Left to Right: 30''Front to Back: 17 1/2''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-06-SS)
- POLYJOHN Floor Mount, Dark Granite, Portable Wash Station (BRA2-1000)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q221N06020)
- ELKAY Classic SS 22" x 19-1/2" x 7-1/2", Single Bowl Drop-in Classroom Sink (DRKR2220L3)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- BK RESOURCES 23.8125 in W x 56.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18LS)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- BK RESOURCES 35.8125 in W x 100 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-12-20T)
- Just Mfg Utility Sinks