Shop All Hand Sinks
Just Mfg
CU-JKS-770-1 Hands Free Copper Wall-Hung Scrub Sink
Mfr # 995C7701
Zoro # G611582206
product price: $29,384.99
/ea
Free Shipping & Returns
$29,384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995C7701
- Zoro # G611582206
- Country of Origin United States
- Category Hand Sinks
Description
This Just Manufacturing CU-JKS-770-1 hands free copper alloy wall-hung surgical scrub sink with a knee operated faucet and soap valve is a versatile and hygienic addition to hospitals or healthcare facilities! Made with an antimicrobial copper and nickel alloy material this sink's surface helps to reduce bacterial contamination by achieving a 99.9% reduction within 2 hours of exposure. As an addition to standard infection control procedures this sink helps ensure proper sanitation. The included gooseneck faucet is activated by knee-operated hinge panels which trigger both the water and soap valves for convenient hands free operation.With an 11'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The sink features a wall-hung design that saves space and is easy to install. The 1 1/2'' drain is quick and efficient while the full-size backsplash prevents staining and damage to the wall. The seamless 16 gauge type 304 stainless steel construction of the sink's front and side panels is durable for rigorous use and the sound-deadening underside allows for quiet operation.Overall Dimensions:Left to Right: 34''Front to Back: 24 1/2''Height: 32 1/2''Bowl Dimensions:Left to Right: 30''Front to Back: 17 1/2''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male, 1/2", 1/2" Tube Size (31756222)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- PLUMB PAK Toilet Shims Plastic (PP836-55)
- ZORO SELECT 1/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (4GTG5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-R-18X)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14x10x5 Deep (670453)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink w/Faucet, 2 Holes 14Ó x 10Ó x 5Ó (APHS-W1410-BE)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- Just Mfg Hand Sinks