Shop All Kitchen Sinks
Just Mfg
CIR-ADA-12 Round ADA Drop-In Sink Bowl - 14 1/4''
Mfr # 995CIRADA12
Zoro # G511667546
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995CIRADA12
- Zoro # G511667546
- Country of Origin United States
- Category Kitchen Sinks
Description
This Just Manufacturing CIR-ADA-12 14 1/4'' round ADA-compliant drop-in sink bowl is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 12'' in diameter and 6'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Diameter: 14 1/4''Interior Diameter: 12''Depth: 6''Cutout Dimensions: 13 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch PVC Threaded Cap SCH 40 (8113726)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP22-Und P10)
- COMPONENT HARDWARE Encore® Foot Valve dual pedal rough chrome valve body (KL25-1000)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- DAWN KITCHEN Under Mount Square Single Bowl Sink (DSQ241607)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- ELKAY 18 Gauge SS, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Undermount Sink & Faucet Kit w/Aqua Divide (ECTRUA31169TFCW)
- NANTUCKET SINKS Large Single Bowl Dual-mount Granite Composite Black (PR3020-DM-BL)
- WELLS SINKWARE 23 in 18 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink (CMU23189)
- Just Mfg Kitchen Sinks