Shop All Kitchen Sinks
Just Mfg
CIR-ADA-10 Round ADA Drop-In Sink Bowl - 12 1/4''
Mfr # 995CIRADA10
Zoro # G211667617
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995CIRADA10
- Zoro # G211667617
- Country of Origin United States
- Category Kitchen Sinks
Description
This Just Manufacturing CIR-ADA-10 12 1/4'' round ADA-compliant drop-in sink bowl is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 10'' in diameter and 5'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Diameter: 12 1/4''Interior Diameter: 10''Depth: 5''Cutout Dimensions: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Bar, 24" L (27521000)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (8344G074MO)
- SLOAN 1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (REGAL 180-1 XL)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 12 Inch Long Stainless Steel Ri (4401453)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- RUVATI 25" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8007)
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-2012)
- Just Mfg Kitchen Sinks