Shop All Kitchen Sinks
Just Mfg
CIR-14 Round Drop-In Sink Bowl - 16 1/4''
Mfr # 995CIR14
Zoro # G511517551
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995CIR14
- Zoro # G511517551
- Country of Origin United States
- Category Kitchen Sinks
Description
This Just Manufacturing CIR-14 16 1/4'' round drop-in sink bowl is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 14'' in diameter and 7'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Diameter: 16 1/4''Interior Diameter: 14''Depth: 7''Cutout Dimensions: 15 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- COILHOSE PNEUMATICS TUBING CUTTER BLACK (AMPXC058)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A104E)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- ALFI BRAND 33" White Sgl Bowl Fluted Apron Fireclay Farm Sink (AB532-W)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- KINDRED KTCHN SNK DBL BWL 33X22 in. (FCDLA3322-8-4CB)
- Just Mfg Kitchen Sinks