Shop All Kitchen Sinks
Just Mfg
CIR-12 Round Drop-In Sink Bowl - 14 1/4''
Mfr # 995CIR12
Zoro # G411517576
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995CIR12
- Zoro # G411517576
- Country of Origin United States
- Category Kitchen Sinks
Description
This Just Manufacturing CIR-12 14 1/4'' round drop-in sink bowl is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 12'' in diameter and 6'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Diameter: 14 1/4''Interior Diameter: 12''Depth: 6''Cutout Dimensions: 13 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Towel Arm (78377-CP)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT (560EE1M1A1-125)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- ELKAY Dart Canyon, SS, 35-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF36279DBG)
- NANTUCKET SINKS Single Bowl Oblong Undermount Stainless Steel Kitchen Sink, 16 Gauge (MOBYXL-16)
- ROHL 33 Shaker Low Divide Double Bowl Apron Front Fireclay Kitchen Sink (MS3320WH)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Carnelian Red (RVG1033RD)
- STERLING Under-Mount Single-Bowl Kitchen Sink, 24" X 18-5/16" X 9-7/16" (20023-NA)
- RUVATI 15" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5815)
- Just Mfg Kitchen Sinks