Shop All Kitchen Sinks
Just Mfg
CIR-10 Round Drop-In Sink Bowl - 12 1/4''
Mfr # 995CIR10
Zoro # G511517186
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995CIR10
- Zoro # G511517186
- Country of Origin United States
- Category Kitchen Sinks
Description
This Just Manufacturing CIR-10 12 1/4'' round drop-in sink bowl is designed to provide durability a professional look and easy set-up in any installation! The bowl measures 10'' in diameter and 5'' deep and is made from seamless die-drawn Type 304 18-8 stainless steel for superior durability. The interior is hand-blended to a satin finish with a highlighted bowl rim and a coated underside to reduce condensation and ambient noise. The self-rimming edge provides a professional look and helps to simplify installation and it comes punched for a 1 1/2'' drain sold separately. Use it to create a customized countertop installation to suit the specific needs of your business.Overall Dimensions:Diameter: 12 1/4''Interior Diameter: 10''Depth: 5''Cutout Dimensions: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- PARKER 1/8" A-LOK x MNPT Brass Bulkhead Connector (2BC2-B)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- GREENLEE Press Jaw, Aluminum / Copper Tubing (CJ-CUAL)
- RUVATI 33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7419)
- KOHLER In-Drawer Electrical Outlets For Kohler( (99566-CA3)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- ALFI BRAND 33" White Sgl Bowl Fluted Apron Fireclay Farm Sink (AB532-W)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- Just Mfg Kitchen Sinks