Shop All Utility Sinks
Just Mfg
A18665TVB Stainless Steel Wall Hung Single Bowl Service Sink
Mfr # 995A18665TVB
Zoro # G711673873
product price: $4,042.99
/ea
Free Shipping & Returns
$4,042.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995A18665TVB
- Zoro # G711673873
- Country of Origin United States
- Category Utility Sinks
Description
Perfect for utility rooms janitor's closets and back-of-the-house areas this Just Manufacturing A18665TVB 14-gauge stainless steel service sink with 12'' deep bowl and vacuum breaker faucet maximizes your space while meeting the needs of your establishment. The 1 1/2'' drain is quick and efficient while the full-size backsplash prevents staining and damage to the attached wall. The included heavy-duty brass vacuum breaker faucet ensures the sink comes ready to use and increases your water safety by preventing contaminated water from flowing back into your plumbing system.With a 12'' deep bowl this sink is ideal for janitorial use such as filling buckets. The rolled-rim design provides additional strength and the 14-gauge type 304 stainless steel construction is sturdy enough to withstand commercial use. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Finished off with a satin-blended finish this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 24''Front to Back: 18 1/2''Height: 24''Bowl Dimensions:Left to Right: 20''Front to Back: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-075)
- ELKAY Button-Push (45662C)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N038018)
- KOHLER Handle Assembly, Cross, Rt (1265194-BV)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072S-L-P-G)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24L)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- Just Mfg Utility Sinks