Shop All Utility Sinks
Just Mfg
A18665TMX Stainless Steel Wall Hung Single Bowl Service Sink
Mfr # 995A18665TMX
Zoro # G511673875
product price: $2,972.99
/ea
Free Shipping & Returns
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995A18665TMX
- Zoro # G511673875
- Country of Origin United States
- Category Utility Sinks
Description
Perfect for utility rooms janitor's closets and back-of-the-house areas this Just Manufacturing A18665TMX 14-gauge stainless steel service sink with 12'' deep bowl and mixing faucet maximizes your space while meeting the needs of your establishment. The 1 1/2'' drain is quick and efficient while the 12'' backsplash prevents staining and damage to the attached wall. The included solid-cast brass mixing faucet ensures the sink comes ready to use and provides a comfortable water temperature since users can easily manipulate the hot and cold controls as needed.With a 12'' deep bowl this sink is ideal for janitorial use such as filling buckets. The rolled-rim design provides additional strength and the 14-gauge type 304 stainless steel construction is sturdy enough to withstand commercial use. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Finished off with a satin-blended finish this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 23''Front to Back: 18 1/2''Height: 24''Bowl Dimensions:Left to Right: 20''Front to Back: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 18 in. Black Square Polyolefin Drain Grate (1811)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- KOHLER Invigoration Series Dtv+ Steam Adapter Kit (5548-K1-CP)
- SLOAN Handle Assembly, Brass (B-73A-CV)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- ELKAY Classic SS 17" x 22" x 6-1/2", Single Bowl Drop-in ADA Sink (LRAD172265OS4)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- B & K Utility Tub 20G All In 1 (14CP)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Economy Sink (ES-3-24-14-24T)
- TERRAZZO-WARE 32 W x 32 L x 12 in H, Terrazzo, Mop Sink (TDF-32-SSC)
- Just Mfg Utility Sinks