Shop All Utility Sinks
Just Mfg
A186652 Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink Rect
Mfr # 995A186652
Zoro # G811667642
product price: $2,972.99
/ea
Free Shipping & Returns
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995A186652
- Zoro # G811667642
- Country of Origin United States
- Category Utility Sinks
Description
This Just Manufacturing A186652 stainless steel wall-hung single bowl surgeon scrub sink with 2 faucet holes is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. The 1 1/2'' drain is quick and efficient while the 12'' backsplash prevents staining and damage to the attached wall. It includes 2 punched faucet holes with 8'' centers to accept the faucet of your choice sold separately.With a 12'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 23''Front to Back: 18 1/2''Height: 24''Bowl Dimensions:Left to Right: 20''Front to Back: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKD050V-PP)
- LDR INDUSTRIES 311 F-114 FLANGE 1-1/4 GALV FLOOR (501817)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- PARKER Hollow Hex Plug, Steel, 1/8 in, MNPT (1/8 HHP-S)
- ELKAY Classic SS 22" x 19-1/2" x 7-1/2", Single Bowl Drop-in Classroom Sink (DRKR2220L3)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- RUVATI Outdoor BBQ Workstation Sink 15x20" Topmnt MarineGrade T-316 SS RVBoat (RVQ5210)
- BK RESOURCES 25.5 in W x 71.25 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-1620-14-18TS)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- Just Mfg Utility Sinks