Shop All Utility Sinks
Just Mfg
A186651 Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink Rect
Mfr # 995A186651
Zoro # G411667615
product price: $2,972.99
/ea
Free Shipping & Returns
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995A186651
- Zoro # G411667615
- Country of Origin United States
- Category Utility Sinks
Description
This Just Manufacturing A186651 stainless steel wall-hung single bowl surgeon scrub sink with 1 faucet hole is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. Boasting a 12'' backsplash staining and damage to the attached wall is prevented. It includes 1 punched faucet hole to accept the faucet of your choice sold separately.With a 12'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 23''Front to Back: 18 1/2''Height: 24''Bowl Dimensions:Left to Right: 20''Front to Back: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- ELKAY Elkay Polishing Kit (LK34)
- ELKAY 20" W x 60" L x 25-3/4" H, Wall Mount, Bathroom Sink (EWMA6020SACTMC)
- EAGLE GROUP 25" W x 37-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2136-1-16/3)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24-SSC)
- Just Mfg Utility Sinks