Shop All Utility Sinks
Just Mfg
A186642 Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink Rect
Mfr # 995A186642
Zoro # G511667614
product price: $3,208.99
/ea
Free Shipping & Returns
$3,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Mfg
- MFR # 995A186642
- Zoro # G511667614
- Country of Origin United States
- Category Utility Sinks
Description
This Just Manufacturing A186642 stainless steel wall-hung single bowl surgeon scrub sink with 2 faucet holes is a versatile addition to any hospital or healthcare facility! The one-piece wall-hung design is easily installed to save space and provide the most hygienic solution for your facility. Boasting a 6'' backsplash staining and damage to the attached wall is prevented. It includes 2 punched faucet holes with 8'' centers to accept the faucet of your choice sold separately.With a 10 1/2'' deep bowl this sink is perfect for large-scale cleaning and sanitizing. The seamless 14-gauge type 304 stainless steel construction is durable for rigorous use and the rolled-rim design provides additional strength. Plus the included stainless-steel wall brackets and wall clip offer a stable hold while allowing full clearance underneath to maximize space. Thanks to the sink bowl's curved corners it's easy to clean and sanitize. Finished off with a standard brushed finish on the exterior and a hand-blended finish on the interior this sink boasts a glistening appearance that is both hardwearing and long lasting!Overall Dimensions:Left to Right: 31''Front to Back: 23''Height: 10 1/2''Bowl Dimensions:Left to Right: 28''Front to Back: 20''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Tee, Lead Free, 3/4" (B74085LF)
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 110 gpm, 100mic (255134-75)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- DURA FAUCET SINGLE LEVER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA150-SN)
- BK RESOURCES 29.8125 in W x 98.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-24-14-24L)
- BK RESOURCES 29.5 in W x 76.1875 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14-24LS)
- SANI-LAV 17 1/2 in W x 20 in L x 43 1/2 in H, Floor, Hand Sink (727.5)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- BK RESOURCES 29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24LS)
- Just Mfg Utility Sinks