Shop All Kitchen Sinks
Just Manufacturing
Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish
Mfr # USADA1824A55-J
Zoro # G8477892
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Undermount
- Overall Length 24"
- No. of Bowls 1
- Overall Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # USADA1824A55-J
- Zoro # G8477892
- UPC # 671035216188
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 24" |
Overall Width | 18" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 22" x 16" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 22 in |
Bowl Width | 16 in |
Description
Undermount Sink, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 22 in x 16 in, Silver, Undermount, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 5 1/2 in, Overall Length 24 in, Overall Width 18 in, Just Manufacturing, Undermount Group Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST Jacobus #C 1/8" Angle (Jacobus #C 1/8" Angle)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330400)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- Just Manufacturing Kitchen Sinks