Shop All Kitchen Sinks
Just Manufacturing
Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish
Mfr # UDADA1832A55-J
Zoro # G8636765
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 2
- Overall Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Manufacturing
- MFR # UDADA1832A55-J
- Zoro # G8636765
- UPC # 671035216188
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 18" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 14" x 16" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 14 in |
Bowl Width | 16 in |
Description
Undermount Sink, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 14 in x 16 in, Silver, Undermount, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 2, Number of Faucet Holes 0, Overall Height 5 1/2 in, Overall Length 32 in, Overall Width 18 in, Just Manufacturing, Undermount Group Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- BESTCARE 9 " Nickel Bronze/Cast Iron Floor Drain (WHFD-5RD-2NH)
- RINNAI Vent Support Bracket (224049)
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS x CTS Union Solvent Weld (CPVCU34)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- Just Manufacturing Kitchen Sinks