Shop All Drinking Fountains & Water Cooler Parts
Just Manufacturing
Stainless Steel Drinking Fountain Head
Mfr # JSB10VR
Zoro # G8699406
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Just Manufacturing
- Material Stainless Steel
- Size 6-1/4" L x 4" H x 1/2" Connection
- Finish Highly Buffed/Mirror
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JSB10VR
- Zoro # G8699406
- UPC # 671035516110
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 6-1/4" L x 4" H x 1/2" Connection |
Overall Height | 4 in |
Inlet Pipe Size | 1/2 in |
Connection Size | 1/2" |
Details
Item | Lead Free Bubbler |
Fits Brand | Just Manufacturing |
Material | Stainless Steel |
Finish | Highly Buffed/Mirror |
ADA Compliant | Yes |
Standards | ANSI Standard 112.18.1; NSF; NSF/ANSI 61/9- Annex G AB1953; ADA Compliant |
Includes | Mounting Hardware, Nut Connection, Washer |
Sub-Category | Valves and Controls |
For Use With | Drinking Fountains |
Faucet Operation | Push Button; Self Closing |
Inlet Connection Type | NPS |
Actuation | Push Button |
Product Type | Drinking Fountain Bubbler |
Water Filter Product Type | Drinking Fountain Bubbler |
Vandal Resistant Features | Vandal Resistant |
Features | Adjustable Flow Regulator, Self Closing, Totally Lead-Free Construction |
Color | Silver |
Description
Drinking Fountain Head, Product Type Drinking Fountain Bubbler, For Use With Drinking Fountains, Inlet Pipe Size 1/2 in, Actuation Push Button, Color Silver, Features Adjustable Flow Regulator, Self Closing, Totally Lead-Free Construction, Finish Buffed/Mirror, Includes Mounting Hardware, Nut Connection, Washer, Inlet Connection Type NPS, Material Stainless Steel, Mounting Location Fountain Top, Overall Height 4 in, Standards ADA, ANSI 112.18.1, ANSI/NSF 61/Section 9 Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket (104-12-22 RD BUCKET)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ELKAY Elkay Assy -Filter & Bracket (51469C)
- ELKAY Elkay Valve-Solenoid 1/4 - 1/4 (35981C)
- ZURN Cover Plate, 4 In. (P6900-CP4)
- ELKAY Elkay/Halsey 98732C Regulator Kit W/Green Spring For Push-Bar Activated Coolers (98732C)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- FLUIDFIT Fitting, Fluidfit, Male Straight Hex, 3/8" x 1/2" Male NPT (HPC3/8-N04)
- GUARDIAN EQUIPMENT Fs Plus Spray Head Assembly (AP470-110R)
- Just Manufacturing Drinking Fountains & Water Cooler Parts