Shop All Drinking Fountains & Water Cooler Parts
Just Manufacturing
Stainless Steel and Anti-Microbial Plastic Polymer Drinking Fountain Head
Mfr # JSB10FLX-VR
Zoro # G8699397
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Just Manufacturing
- Material Stainless Steel
- Size 6-1/4" L x 3-15/32" H x 4-5/16" W
- Finish Highly Buffed/Mirror
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JSB10FLX-VR
- Zoro # G8699397
- UPC # 671035516219
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 6-1/4" L x 3-15/32" H x 4-5/16" W |
Inlet Pipe Size | 1/2 in |
Overall Depth | 4 3/8 in |
Overall Height | 3 1/2 in |
Connection Size | 1/2" |
Details
Item | Vandal Resistant Bubbler |
Fits Brand | Just Manufacturing |
Material | Stainless Steel |
Finish | Highly Buffed/Mirror |
ADA Compliant | Yes |
Standards | ANSI Standard 112.18.1; NSF; NSF/ANSI 61/9 - Annex G; AB1953 Compliant; ADA Compliant |
For Use With Mfr. Model Number | CRA-ADA-1725-A-GR |
Includes | Mounting Hardware, Nut Connection, Washer |
Sub-Category | Valves and Controls |
For Use With | Drinking Fountains |
Faucet Operation | Push Button; Self Closing |
Vandal Resistant Features | Vandal Resistant |
Antimicrobial | Yes |
Product Type | Drinking Fountain Bubbler |
Color | Silver, White |
Actuation | Push Button |
Features | Adjustable Flow Regulator, Flexible Mouth-Guard (Replaceable), Self Closing, Totally Lead-Free Construction |
Inlet Connection Type | NPS |
Water Filter Product Type | Drinking Fountain Bubbler |
Description
Drinking Fountain Head, Product Type Drinking Fountain Bubbler, For Use With Drinking Fountains, Inlet Pipe Size 1/2 in, Actuation Push Button, Antimicrobial Yes, Color Silver, White, Features Adjustable Flow Regulator, Flexible Mouth-Guard (Replaceable), Self Closing, Totally Lead-Free Construction, Finish Buffed/Mirror, Includes Mounting Hardware, Nut Connection, Washer, Inlet Connection Type NPS, Material Stainless Steel, Mounting Location Fountain Top, Overall Depth 4 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- FLUIDFIT Fitting, Fluidfit, Union, 10mm x 10mm (HUC1010)
- PLUMB PAK WASTE ARM SJ 1.5X11.5"" (2519RBK)
- ELKAY Elkay Mtg Frame Swirlflo/Roundfront-Btl Filler Refr (MFWS210)
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 5/16" (HBVU5/16-5/16)
- ELKAY Metal Cold Control Thermostat (31513C)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 1/2" (HMM1/2-1/2)
- ELKAY Drain Fitting 304 SS (LK8)
- Just Manufacturing Drinking Fountains & Water Cooler Parts