Shop All Bathroom Sinks
Just Manufacturing
Sink, SS, 23-1/2inL x 20inW x 4inH, 18 ga
Mfr # HCL23520S-J
Zoro # G6731654
product price: $1,608.99
/ea
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # HCL23520S-J
- Zoro # G6731654
- UPC # 671035832418
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 23 1/2 in |
Overall Height | 7 in |
Bowl Size | 14 in x 16 in |
Bowl Depth | 4 in |
Faucet Hole Dia. | 1 1/2 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 16 in |
Bowl Length | 14 in |
Water Inlet Connection Size | 3/8 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, Rectangular, Bowl Size 14 in x 16 in, CEC Compliant, Silver, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Polished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 in, Overall Length 20 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- T&S BRASS Bottom Gasket, For Use With T&S Faucets (001022-45)
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113576)
- CASH ACME PRESURE RELIF VALV 3/4"" (13570-0030)
- KOHLER Veil Pedestal Bathroom Sink (20701-0)
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LAV32OZ (11440)
- ALFI BRAND 48" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO48TR)
- EAGO EAGO BC224 White Ceramic 18"x15" Undermount Oval Bathroom Sink (BC224)
- NANTUCKET SINKS Stainless Steel Double Trough Undermount Bathroom Sink with Overflow (TRS48-OF)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- WHITEHAUS Pedestal Sink W/ Integrated Oval Bowl, Seamless Rnded Trim, Rear Overflo (LA10-LA03-1H)
- Just Manufacturing Bathroom Sinks