Shop All Bathroom Sinks
Just Manufacturing
Sink, SS, 23-1/2inL x 20inW x 4inH, 18 ga
Mfr # HCL23520-34-J
Zoro # G6937305
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # HCL23520-34-J
- Zoro # G6937305
- UPC # 671035832401
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 23 1/2 in |
Overall Height | 7 in |
Bowl Size | 14 in x 16 in |
Bowl Depth | 4 in |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 3 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 16 in |
Bowl Length | 14 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, Rectangular, Bowl Size 14 in x 16 in, CEC Compliant, Silver, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1.5 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Valve, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass Body, Hand wheel Actuator (AV150)
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- SAFE-T-SEAL GT Water Products Drain King Drain Unclogger (H34)
- PARKER 3/4" Compression Brass Nut (12NU12-B)
- KOHLER Sartorial Paisley Caxton Oval Undermount Bathroom Sink (14218-FP1-0)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Nickel (LMS3022M8SQ6)
- ALFI BRAND ALFI brand ABC116 White 20" Small Rectangular Wall Mounted Ceramic Sink with Faucet Hole (ABC116)
- AMERICAN STANDARD Undermount Bathroom Sink, Vitreous China, White, Manufacturers Warranty Length: 1 yr. (0497300.020)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-0)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- Just Manufacturing Bathroom Sinks