Shop All Bathroom Sinks
Just Manufacturing
Sink, SS, 18inL x 20inW x 5inH, 18 ga
Mfr # A33338-T-J
Zoro # G7147305
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Manufacturing
- MFR # A33338-T-J
- Zoro # G7147305
- UPC # 671035832852
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 18 in |
Overall Height | 7 3/4 in |
Bowl Size | 16 in x 11 1/2 in |
Bowl Depth | 4 3/4 in |
Back Splash Height | 3 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 11 1/2 in |
Bowl Length | 16 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 3/4 in, Rectangular, Bowl Size 16 in x 11 1/2 in, CEC Compliant, Silver, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 2 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2.2 gpm, Gauge 18 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- DIXON Heavy Duty TBolt Clamp, 4.250"- 4.625" (HTBC450)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- DURAVIT Washbasin 25" D-Code, w/Overflow, w/FaucetDeck, 1 Hole, Wh (23106500002)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- ALFI BRAND ALFI brand ABC121 White 17" Tiny Corner Wall Mounted Ceramic Sink with Faucet Hole (ABC121)
- Just Manufacturing Bathroom Sinks