Shop All Bathroom Sinks
Just Manufacturing
Sink, SS, 15-1/4inL x 21-1/2inW x 6inH
Mfr # UOIFADA1521A55-J
Zoro # G6808374
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Undermount
- Color Silver
- Overall Length 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # UOIFADA1521A55-J
- Zoro # G6808374
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 21 1/2 in |
Overall Width | 15 1/4 in |
Overall Height | 6 in |
Bowl Size | 17 1/2 in x 12 1/2 in |
Bowl Depth | 5 1/2 in |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 12 1/2 in |
Bowl Length | 17 1/2 in |
Description
Bathroom Sink, Bowl Depth 5 1/2 in, Oval, Bowl Size 17 1/2 in x 12 1/2 in, Silver, Undermount, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 6 in, Overall Length 21 1/2 in, Overall Width 15 1/4 in, Just Manufacturing, Lavatory Group Series, Stainless Steel, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- ADVANCE TABCO Floor Mount Scullery Sink, Stainless Steel Bowl Size 20" x 30" (FC-3-2030-20RL-X)
- KOHLER Pinoir Lavatory Basin With 8" Centers (2028-8-0)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-N-0)
- STERILITE 2PC WHT Ultra Sink Set (6418006)
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H (WH3775--3373)
- DURAVIT Washbowl Vero Air 600mm White (2351500000)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-60-G)
- Just Manufacturing Bathroom Sinks