Shop All Bathroom Sinks
Just Manufacturing
Sink, SS, 13-3/8inL x 17-1/2inW x 6inH
Mfr # UOFADA1619A60-J
Zoro # G6389853
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Undermount
- Color Silver
- Overall Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # UOFADA1619A60-J
- Zoro # G6389853
- UPC # 671035168517
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 17 1/2 in |
Overall Width | 13 3/8 in |
Overall Height | 6 in |
Bowl Size | 15 1/2 in x 11 3/8 in |
Bowl Depth | 6 in |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Length | 15 1/2 in |
Bowl Width | 11 3/8 in |
Description
Bathroom Sink, Bowl Depth 6 in, Oval, Bowl Size 15 1/2 in x 11 3/8 in, Silver, Undermount, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 6 in, Overall Length 17 1/2 in, Overall Width 13 3/8 in, Just Manufacturing, Lavatory Group Series, Stainless Steel, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole (2905-1-96)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- NOVATTO Novatto TCU-005AN Cordoba Pequeno Small Copper Drop in Bath Sink; Antique (TCU-005AN)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- Just Manufacturing Bathroom Sinks