Shop All Bathroom Sinks
Just Manufacturing
Scrub Sink, With Faucet, 60 In. L, 20 In. W
Mfr # J6020S-J
Zoro # G6528435
product price: $5,269.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,269.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # J6020S-J
- Zoro # G6528435
- UPC # 671035902067
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 60 in |
Overall Width | 20 in |
Overall Height | 16 in |
Bowl Size | 57 in x 16 1/2 in |
Bowl Depth | 8 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 16 1/2 in |
Bowl Length | 57 in |
Water Inlet Connection Size | 3/8 in |
Description
Wash-Up Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 8 in, Rectangular, Bowl Size 57 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 3, Overall Height 16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- FLUIDMASTER Flapper, Red, Resists Chlorine (Pro 54)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-F)
- GROHE Universal Pull Out Spray Starlight Chrom (12475000)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold (BD3871462)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG7)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- Just Manufacturing Bathroom Sinks