Shop All Bathroom Sinks
Just Manufacturing
Scrub Sink, 60 In. L, 20 In. W, 16 In. H
Mfr # J6020-3S1H-J
Zoro # G6965131
product price: $2,668.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,668.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # J6020-3S1H-J
- Zoro # G6965131
- UPC # 671035842066
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 60 in |
Overall Width | 20 in |
Overall Height | 16 in |
Bowl Size | 57 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 7 yr |
Back Splash Height | 8 in |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 16 1/2 in |
Bowl Length | 57 in |
Description
Wash-Up Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 8 in, Rectangular, Bowl Size 57 in x 16 1/2 in, Silver, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 3, Overall Height 16 in, Overall Length 60 in, Overall Width 20 in, Just Manufacturing, Institutional Group Series, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Set Screw (63234001)
- COLDER 1/2" Barb x Insert Coupler (HFCD22812)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 5/32 in Tube Size, Nylon, Black, 10 PK (3104 56 04)
- PENTAIR RESIDENTIAL FILTRATION Undersink Water Filter (USM2-S-S06)
- ANZZI Makata Vessel Sink in Silver Burst (LS-AZ8213)
- ANZZI Belissima Round Glass Vessel Bathroom Sink with Stellar Burst Finish (LS-AZ916)
- KINGSTON BRASS 25 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W8B7)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- AMERICAN STANDARD Comrade Wall-Hung Lava Ca Wht (0124.131.020)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-CP)
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- Just Manufacturing Bathroom Sinks