Shop All Kitchen Faucets
Just Manufacturing
Manual, Single Hole Only Mount, 1 Hole Gooseneck Kitchen Faucet
Mfr # JSFVR5
Zoro # G8699415
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Stainless Steel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # JSFVR5
- Zoro # G8699415
- UPC # 671035500058
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" Male NPSM |
Manufacturers Warranty Length | 1 yr. |
Spout Length | 9-3/4" |
Height | 14" |
Water Inlet Connection Size | 1/2" |
Spout Height | 14" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV927074 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7925)
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- DIXON Cam and Groove, Dust Plug 2", AL (200-DP-AL)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (438168)
- MOEN One-Handle Kitchen Faucet (8717)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-DST)
- CONTINENTAL Manual, 8" Mount, 3 Hole GSY8875CTL Single-Handle Pre-Rinse Kitch (GSY8875CTL)
- DURA FAUCET DESIGNER PULL-OUT RV KITCHEN FAUCET - VENETIAN BRONZE (DF-NMK852-VB)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7622EVBG)
- Just Manufacturing Kitchen Faucets & Accessories