Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish
Mfr # DL2128A3-J
Zoro # G8636713
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Drop-In
- Overall Length 28"
- No. of Bowls 2
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # DL2128A3-J
- Zoro # G8636713
- UPC # 671035212586
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 28" |
Overall Width | 22" |
Overall Height | 7-1/2" |
Bowl Depth | 7-1/2" |
Bowl Size | 11-1/2" x 16" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 11 1/2 in |
Bowl Width | 16 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 7 1/2 in, Rectangular, Bowl Size 11 1/2 in x 16 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 2, Number of Faucet Holes 3, Overall Height 7 1/2 in, Overall Length 28 in, Overall Width 22 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Clamp x FNPT T304 SS Female Adapter (EG222.0)
- GROHE Universal Sound Absorber Chrome (47398000)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- MILTON 10 PK PTC Straight Union, 1/4" OD, PK10 (2207-1)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- Just Manufacturing Kitchen Sinks