Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # SLADA1921A553-J
Zoro # G8636643
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 21"
- Overall Width 19"
- No. of Bowls 1
- Overall Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # SLADA1921A553-J
- Zoro # G8636643
- UPC # 671035216188
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 21" |
Overall Width | 19" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 18" x 14" |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 7 yr |
Bowl Length | 18 in |
Bowl Width | 14 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 5 1/2 in, Rectangular, Bowl Size 18 in x 14 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 5 1/2 in, Overall Length 21 in, Overall Width 19 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", CPVC/EPDM, Socket x FPT (BFA2030CES)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- KEENEY MFG NO-KINK HOSE BIBB 1/2""CS (252LF)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish (CRAADA1725A55LM-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- Just Manufacturing Kitchen Sinks