Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # SLADA1815A553-J
Zoro # G8636634
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 15"
- No. of Bowls 1
- Overall Width 18"
- Overall Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # SLADA1815A553-J
- Zoro # G8636634
- UPC # 671035718170
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 18" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 12" x 12" |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 7 yr |
Bowl Width | 12 in |
Bowl Length | 12 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 5 1/2 in, Square, Bowl Size 12 in x 12 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 5 1/2 in, Overall Length 15 in, Overall Width 18 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Faceplate For Trip Lever or Pop-Up Bath Drains, Polished Chrome (G-83-AZ)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- KOHLER Universal Rite-Temp Pb Vlv Kit, Pex-Stop (8304-US-NA)
- LEGEND VALVE 1/2" T-532 PLAIN END HOSE BIBB (107-173)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish (CRAADA1725A55LM-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6639-ST)
- Just Manufacturing Kitchen Sinks