Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # SL2225A3-J
Zoro # G7602813
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 25"
- Overall Width 22"
- No. of Bowls 1
- Overall Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # SL2225A3-J
- Zoro # G7602813
- UPC # 671035216188
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 7-1/2" |
Bowl Depth | 8" |
Bowl Size | 22" x 16" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 22 in |
Bowl Width | 16 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 8 in, Rectangular, Bowl Size 22 in x 16 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 in, Overall Length 25 in, Overall Width 22 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Red (PU12AR)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- NANTUCKET SINKS 34-Inch Fireclay Kitchen Sink (Wellfleet-3419MatteBlack)
- Just Manufacturing Kitchen Sinks