Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # SL17519A3-J
Zoro # G8636704
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 19"
- No. of Bowls 1
- Overall Width 17-1/2"
- Overall Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Manufacturing
- MFR # SL17519A3-J
- Zoro # G8636704
- UPC # 671035216188
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19" |
Overall Width | 17-1/2" |
Overall Height | 10-1/2" |
Bowl Depth | 10-1/2" |
Bowl Size | 16" x 11-1/2" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 16 in |
Bowl Width | 11 1/2 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 16 in x 11 1/2 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 10 1/2 in, Overall Length 19 in, Overall Width 17 1/2 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- PFISTER Pfister Protective Washer (950-6200)
- BRADLEY Solenoid Service Valve Closed Body (S07-067S)
- PARKER MALE CONNECTOR (68HD-6-2)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL1921A3-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- Just Manufacturing Kitchen Sinks