Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # DLADA1933A553-J
Zoro # G8636686
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 33"
- Overall Width 19"
- No. of Bowls 2
- Overall Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Just Manufacturing
- MFR # DLADA1933A553-J
- Zoro # G8636686
- UPC # 671035716329
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 19" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 14" x 14" |
Manufacturers Warranty Length | 7 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 14 in |
Bowl Width | 14 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 5 1/2 in, Square, Bowl Size 14 in x 14 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 2, Number of Faucet Holes 3, Overall Height 5 1/2 in, Overall Length 33 in, Overall Width 19 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET34)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish (CRAADA1725A55LM-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- WHITEHAUS Noah'S Collection Utility Sgl Bowl Wall Mount Mop Sink, SS (WHMS1620)
- Just Manufacturing Kitchen Sinks