Shop All Kitchen Sinks
Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # DLADA1829A553-J
Zoro # G8636677
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 29"
- No. of Bowls 2
- Overall Width 18"
- Overall Height 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Just Manufacturing
- MFR # DLADA1829A553-J
- Zoro # G8636677
- UPC # 671035716220
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 29" |
Overall Width | 18" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 12" x 12" |
Faucet Hole Dia. | 1 1/2 in |
Manufacturers Warranty Length | 7 yr |
Bowl Length | 12 in |
Bowl Width | 12 in |
Description
Drop-In Sink with Faucet Ledge, Bowl Depth 5 1/2 in, Square, Bowl Size 12 in x 12 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 2, Number of Faucet Holes 3, Overall Height 5 1/2 in, Overall Length 29 in, Overall Width 18 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294011EC.020)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL2225A3-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (USADA1824A55-J)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL2233A3-J)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- Just Manufacturing Kitchen Sinks